Shop Resideo Sale
Main product image of PV8H3WEC, 104,000 BTU Output V8H Water Boiler w/o Tankless Coil, and no Burner (Oil)
Magnifying glass
Hover image to zoom

PV8H3WEC, 104,000 BTU Output V8H Water Boiler w/o Tankless Coil, and no Burner (Oil)

Brand:
Burnham
SKU:
PV8H3WEC-TLWN
Rating:
(0)
Q&A:
(3)
PV8H3WEC, 104,000 BTU Output V8H Water Boiler w/o Tankless Coil, and no Burner (Oil)
Magnifying glass
Hover image to zoom
$2,973.56 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

This item replaces: PV8H3WC-TLWN

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 503 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
32.25" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Net AHRI BTU Rating

Without Tankless Coil V8H Series

The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes. Beginning October 1, 2020, 03 through 07 section V8H water boilers will be upgraded to the DOE-2021 efficiency requirement of 86% AFUE.

Features:
  • 86% AFUE ENERGY STAR®-certified 87% AFUE available with upgrade kit
  • Cast iron sectional design
  • Seven sizes available, 1.00-2.60 GPH
  • Optional tankless water heater
  • Multiple oil burner options for water boilers (Beckett, Carlin), includes burner cover for quiet operation
  • Durable push-nipple connections between boiler sections - will not deteriorate when exposed to petroleum-based antifreeze
  • Easy to clean and service - side and top cleanouts provide complete access to flueways
  • Full swing-away burner door
  • Lifetime limited warranty
Intelligent Oil Boiler Control
  • Standard on V8H water boilers
  • Combines aquastat and relay functions into a single module
  • Two customizable integrated switching relays for easy addition of additional heating zone or indirect water heater
  • Energy saving "thermal purge", which works by circulating residual warm water (140° or above) in the heating system before firing the boiler
  • LED display for boiler status and trouble codes
  • Extensively tested and proven in thousands of existing installations
Standard Equipment
  • Cast iron section assembly: Wet base construction, quick release top outlet canopy, removable right side flue plates
  • Intelligent Oil Boiler Control System (water only)
  • Cast iron swing door
  • Flange mounted retention oil burner
  • Insulated deluxe jacket with lift-off side panel
  • Boiler drain valve
  • Safety relief valve
  • Pressure temperature gauge
  • High limit & relay
  • Draft regulator
  • Gauge glass set (steam only)
  • Steam gauge (steam only)
  • Probe-type LWCO (steam only)

Specs

–
BTU Input:

140000

Includes:

No Tankless Heater

Application:

Heating

Burner Brand:

None

Fuel Type:

Oil

Vent Type:

Atmospheric

DOE Rating:

120000

IBR Rating:

104000

Efficiency:

86%

Burner Capacity:

1.00 GPH

Flue Connection:

6"

Height (Inches):

32.25"

Width (Inches):

24"

Depth (Inches):

17-1/8"

Material:

Cast Iron

System Type:

Hydronic (Water)

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
BTU Input
Fuel Type
DOE Rating
IBR Rating
Efficiency
CURRENT ITEM
Product Image of PV8H3WEC, 104,000 BTU Output V8H Water Boiler w/o Tankless Coil, and no Burner (Oil)
PV8H3WEC, 104,000 BTU Output V8H Water Boiler w/o Tankless Coil, and no Burner (Oil)
SKU: PV8H3WEC-TLWN
140000
Oil
120000
104000
86%

You May Also Need

Box

PV8H3WEC - Water, Taco WN

Replacement Parts

SKU: PV8H3WEC-TLWN

Brand: Burnham

Search Parts:
SEARCH PARTS
Tapped Heater Opening Cover Plate (3/4" NPT), 7036021
7036021
Burnham
V1-2 Tankless Heater Assembly w/ Gasket & Bolts (V-1A & V-7 Series), 6036031
6036031
Burnham
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I am not home for weeks, come back for a couple of days and go away again. Is it ok to turn off the boiler while I am not home for long periods to save oil.

Asked by sushil 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

I am not sure how big the start up process would be to turn your boiler back on, but yes, you can turn your boiler off while you are away. The biggest risk you take is the possibility of your pipes freezing because the boiler is off and the weather is at freezing temperatures. I believe most people tend to turn their boilers down to 50°F if they are going away, unless it is summer and then they will just have them turned off by a local installer or on their own. It is for you to determine.

Was this review helpful to you?

Q: How much does this weigh?

Asked by K 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler has an approximate shipping weight of 542 lbs.

Was this review helpful to you?

Q: Hello I am rehabbing house with natural gas with approximate 1950 square feet what size boiler do I need with tank less hot water.And what extra parts I will need for installation? Since it is a fix and flip I am not looking for the best made gas boiler.

Asked by J.V. 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler will be sufficient unless the house requires more than 56 BTUs per square foot. You could likely get by with something smaller, but you'd need to perform a heat loss calculation in order to get a precise BTU requirement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy