| Vent Type: | Power Vent |
|---|---|
| Fuel Type: | Natural Gas |
| Depth (Inches): | 26-3/5" |
| Height (Inches): | 38.09" |
| BTU Input: | 105000 |
| IBR Rating: | 78000 |
| DOE Rating: | 90000 |
| Material: | Cast Iron |
| Efficiency: | 85.4% |
| Warranty: | 1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) |
| Capacity (Gallons): | 3 |
| System Type: | Hydronic (Water) |
| Vent Size: | 3" |
| Size: | 3" |
| Features: | EI/Spark Ignition |
| Weight (lbs): | 254 lbs |
| Width (Inches): | 14.72" |
Be the first to write a review.