Apply to be a TradeMaster!
Main product image of Double-Pole Wall-Mount Mechanical Non-programmable Thermostat, 22 Amp, 120/240v (White)
Magnifying glass
Hover image to zoom

Double-Pole Wall-Mount Mechanical Non-programmable Thermostat, 22 Amp, 120/240v (White)

Brand:
Cadet
SKU:
T522-W
Rating:
(2)
Q&A:
(0)
Double-Pole Wall-Mount Mechanical Non-programmable Thermostat, 22 Amp, 120/240v (White)
Magnifying glass
Hover image to zoom
$42.27 each
In Stock
In Stock
Get 125 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Color
White

Description

–
  • Line voltage control for 120, 208 or 240 volt electric baseboard and wall heaters
  • Easily replaces most line voltage wall-mounted thermostats
  • Controls up to 5,280 watts at 240 volts or 2,640 watts at 120 volts
  • Available in single (2 wires) or double (4 wires) pole
  • Setpoint range: 50°F to 90°F

Specs

–
Product Type:

Thermostat

Voltage:

120/240V

Poles:

2

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice thermostat

Replaced thermostats and heaters
Bs
PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked like a charm
Haywood Jablowme
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy