Shop Resideo Sale
Main product image of 60" F Series Electric Baseboard Heater, 1250 Watt, 240V (White)
Magnifying glass
Hover image to zoom

60" F Series Electric Baseboard Heater, 1250 Watt, 240V (White)

Brand:
Cadet
SKU:
5F1250W
Rating:
(14)
Q&A:
(0)
60" F Series Electric Baseboard Heater, 1250 Watt, 240V (White)
Magnifying glass
Hover image to zoom
$69.96 each
In Stock
In Stock
Get 63 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
4265 Max BTUs
Product Highlight: Voltage
240v, 208V
Product Highlight: Wattage
1250, 937 Watts
Product Highlight: Length (Inches)
60" Length
Product Highlight: Color
White

Description

–
Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately)

Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 1250 watts at 240 volts or 937 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 150 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 1250
  • Wattage (208V) : 937
  • BTUs (240V) : 4265
  • BTUs (208V) : 3197
  • Amperage (240V) : 5.21
  • Amperage (208V) : 4.50

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

60"

Color:

White

Coverage (Sq Ft.):

150

BTU Output:

4265

Voltage:

240v

208V

Wattage:

1250

937

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
BTU Output
Voltage
Wattage
CURRENT ITEM
Product Image of 60" F Series Electric Baseboard Heater, 1250 Watt, 240V (White)
60" F Series Electric Baseboard Heater, 1250 Watt, 240V (White)
SKU: 5F1250W
(14)
White
4265
240v
208V
1250
937
White
2500
208V
733

You May Also Need

72" F Series Electric Baseboard Heater, 1500 Watt, 240V (White)
SKU: 6F1500W
Cadet

Product Reviews

4.5 out of 14 reviews
92% would recommend this product
4.5
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
7%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Great company that sells great products!

I was very pleased with the quick delivery from SupplyHouse.com. The Cadet electric baseboard heater I ordered and installed is well made and was very easy to install. I liked the design of the heater with multiple features to keep it quiet while in use. The radiation fins can move freely and areas, where things need to expand, have bushings allowing for free movement. I haven't been through a winter yet with the new heater but I don't think this one will be waking us up at night with expansion noises as our old one did.
VS

Most Liked Negative Review

Questionable construction quality

As always, Supply House has great prices, inventory, shipping, and support. My review applies exclusively to Cadet, the manufacturer. Upon receipt, the packaging looked fine, no hint of abuse. When I opened the boxes (two 60" baseboard heaters), both heaters show signs of either poor construction quality and/or rough handling. The heating element on both heaters have two support brackets. One heater's brackets were completely detached from the housing. The ends of the heaters are supported by a plastic bushing. One end was fine, but the other end was about 2" short of the support since both its support brackets were detached. The other heater only had one bracket detached and the element was supported on both ends as designed. Again, I think this is a manufacturing problem. Supply House could not have done this without unpackaging the heaters. I have NOT contacted Supply House about the issues because I think I can fix it.
Showing 1-10 of 14 reviews

Electric Baseboard

Everything was great!!!
Mark
Avoca, PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Questionable construction quality

As always, Supply House has great prices, inventory, shipping, and support. My review applies exclusively to Cadet, the manufacturer. Upon receipt, the packaging looked fine, no hint of abuse. When I opened the boxes (two 60" baseboard heaters), both heaters show signs of either poor construction quality and/or rough handling. The heating element on both heaters have two support brackets. One heater's brackets were completely detached from the housing. The ends of the heaters are supported by a plastic bushing. One end was fine, but the other end was about 2" short of the support since both its support brackets were detached. The other heater only had one bracket detached and the element was supported on both ends as designed. Again, I think this is a manufacturing problem. Supply House could not have done this without unpackaging the heaters. I have NOT contacted Supply House about the issues because I think I can fix it.
Jon
Piggott,AR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good prices

Very fast delivery
Mark
Campbell
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

Ordered two of these and when I got them both were broken. Talked with supply house and they were great. They sent me two more and those two were also broke the same way. Not sure if it was from the shipping it look like poor quality of the product.
Bru
Mn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I purchased multiple of these for a rental property. They will work perfect and shipped quickly.
Kerri
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Just as described. Came on time.
Jeff
Kenosha, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Box came in great condition and heater was on par!

Super easy installation, thank you!!
Viking Mechanical Services
Longmont, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This heater was easy to install.

The instructions included with the heater made for an easy install. I removed the inoperative, original units and installed the new units fairly quickly.
Ben
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality electric baseboard heater

I have been using Cadet electric baseboard heaters in my home for several years and they are great. They heat quite fast. I am now making 2 apartments and am putting these heaters in because I am going to rent + utilities and it will be an incentive for the tenants to conserve. I would recommend these heaters to friends and family
Russ
WP, N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT product & service

I ordered various sizes of baseboard heaters for a rental house. The price from Supply House was almost 1/2 of the Big Box stores. I ordered it late on a Thursday night and my order was here on Monday. They were installed and even at a low setting, they put out excellent heat. I've recommended Supply House to several contractors and this will be my go-to place for future orders.
MS
Greensboro, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy