Apply to be a TradeMaster!
Main product image of 24" F Series Electric Baseboard Heater, 350 Watt, 240V (White)
Magnifying glass
Hover image to zoom

24" F Series Electric Baseboard Heater, 350 Watt, 240V (White)

Brand:
Cadet
SKU:
2F350W
Rating:
(13)
Q&A:
(0)
24" F Series Electric Baseboard Heater, 350 Watt, 240V (White)
Magnifying glass
Hover image to zoom
$39.03 each
In Stock
In Stock
Get 105 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
350 Watts
Product Highlight: Length (Inches)
24" Length
Product Highlight: Color
White

Description

–
Note: Needs a wall thermostat or built-in thermostat for temperature control (sold separately)

Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 350 watts at 240 volts or 263 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 40 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 350
  • Wattage (208V) : 262
  • BTUs (240V) : 1194
  • BTUs (208V) : 893
  • Amperage (240V) : 1.46
  • Amperage (208V) : 1.26

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

24"

Color:

White

Coverage (Sq Ft.):

40

Voltage:

208V

240v

Wattage:

350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

36" F Series Electric Baseboard Heater, 750 Watt, 240V (White)
SKU: 3F750W
Cadet

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Good service

I ordered the wrong item, and the customer service was great to return the old one, and order the new one.
Jl
Elgin, il.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice little heater

easy to wire up and install. and is working properly
looney
VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Solid product
Hiram
Massachusetts
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better Deal than the Big Orange store

Ideal for pump shed coupled with a 220v thermosat. Pricing and availabilty better than the Big Orange store close to me
Eng-Trk-21
Richmond, Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct Wattage

Used this heater in a small bathroom. This is the recommended wattage for 40 square feet.
Lee
Downingtown, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electric radiator

Great price, fast service, fast shipping, ty
Ron
Cairo ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Space Heater

It wasn't loud, didn't smell, and puts off good heat. I used it in a small bathroom, maybe 50-60 sq feet. Installation wasn't terribly difficult, although it was fairly difficult to get fasteners secured into the back of the unit given how cramped it was in there. It is nice that there were punch out slots all around the back of the unit, so I was able to get this into studs without having to fool around with positioning too much.
CW
Davis, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Your company

Great experience! Professional , cheerful and knowledgeable . Delivered as promised and beyond my expectations as we're located in a remote part of Catskills NY
Alexander
Denver, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

The knockouts running across the rear of the unit allow it to be installed securely to the walls studs.
Your Friend the Electrical
Ogden
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

We bought these to replace much longer baseboard heaters. They were easy to install and are working great.
Larry
West Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy