Apply to be a TradeMaster!
Main product image of 47" SoftHeat Hydronic Baseboard, Dual Junction (240V - 750W)
Magnifying glass
Hover image to zoom
47" SoftHeat Hydronic Baseboard, Dual Junction (240V - 750W)
Magnifying glass
Hover image to zoom
$260.13 each
In Stock
In Stock
Get 15 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
2559 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
563, 750 Watts
Product Highlight: Length (Inches)
47" Length
Product Highlight: Color
White
Product Highlight: Amperage
2.71 Amps

Description

–
Note: Thermostat Sold Separately:
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • 750 Watt heater at 240 Volts or 563 Watts at 208 Volts creates heat that is great for warming an area up to 100 square feet
  • Lower surface temperature than standard baseboards makes it ideal for nurseries and bedrooms
  • Reduces airborne allergens while providing whisper-quiet operation
  • Saves energy by retaining heat to generate residual warmth, even after thermostat turns off
  • Circulates environmentally friendly, non-toxic, non-hazardous fluid with no plumbing or refilling required
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Powder coated for a smooth, durable finish
  • Not a plug-in model. Heater can be safely hardwired for 240/208 volts
  • Dual Junction
  • 7-year warranty
  • Use with a wall thermostat or the EBKN built-in thermostat for temperature control (sold separately)
  • Proudly made in the USA
  • ETL listed
Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 750
  • Wattage (208V) : 563
  • BTUs (240V) : 2559
  • BTUs (208V) : 1920
  • Amperage (240V) : 3.13
  • Amperage (208V) : 2.71

Specs

–
Type:

Baseboard Heater

Length (Inches):

47"

Color:

White

Voltage:

208V

240v

Wattage:

563

750

Amperage:

2.71

BTU Output:

2559

Coverage (Sq Ft.):

100

Warranty:

7 Year

Wiring:

Dual Junction

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 18 reviews
83% would recommend this product
4.33
out of 18 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
6%
3 star
0%
2 star
6%
1 star
11%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Product

I already owned several of these heaters at a lake home so I knew the product. This purchase was for another location and since I already knew the product, my kudos are for the great service and follow-up that was so impressive from SupplyHouse.com.. Thanks much!
VS

Most Liked Negative Review

Never

Needed 4 ft. for bedroom, Too noisy when heating, hard to get to sleep, going to replace it. Not satisfied at all. Would not recommend soft heat to anyone.
Showing 1-10 of 18 reviews

The unit came in dangerous condition no working from the fac

Feeding wire was hanging loose next to wire nut thank goodness it was not touching metal parts otherwise could short during installation Poor quality control
Kris
Ct
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for renovating our little house

We decided on 2 48inch, a 60 inch and a 36 inch unit for the renovation of our 600 square foot house in North Carolina. The boxes arrived in good condition with very good packing. We could not be happier with the quality of the products and the clean quiet heat they produce. The dual end wiring option is clearly explained in the instructions which makes for a simple safe installation by an experienced DIYer. My one MINOR issue is the screw for the ground wire is extremely hard to turn and would not move with a screwdriver, requiring a 5/16 socket and ratchet to tighten them.
Cozy in Carolina
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again and again from Supply House .

This base board heater is in line with others of the same size. They keep the room a perfect temp . They do not cost a lot to operate in the end it is a better choice . Just think you do not have to have a Plummer and come clean out the furnace every year for 3 or 4 hundred dollars . They are the best way to go.
Sam
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I put it in my bathroom. Easy to hookup. Keeps it nice and warm. Don't forget to get the thermostat.
For real
Jonesborough TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Soft heat

Bought my home in 1996 it had electric base board heat after first year seeing the electrical bill i looked for solutions. I found electric hydronic base boards replaced them all and used the fractional amperage thermostats from honeywell cut my average winter bill by 70% not an Exaggeration either just he fact it keeps the temp more constant no with the soft heat upgrades more efficient heaters than my old one no one complains about being cold and bills are on target.
Warm in northeast
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

works great
Dean
Schenevus NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent experience!

Baseboard heater arrived two days after I ordered it!
Joe
Lansing MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy Customer!

Worked out just fine. Quick ship!
Wireman
Denver,CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heater works great

The heater is in a bathroom and it is working great. Easy to install and use. Only issue was the first one was damaged in shipping which wasn't Supply House's fault but they took care of the issue and shipped out a new heater the same day that I got it and replaced it. Got the new one 2 days later and I am very happy with the new heater and prompt and courtious customer service.
Sean
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great. Confused by less than 5 star reviews

My house is 100% electric and I replaced all 20 heaters with these over 5 years. Never had one issue. Hydronic is efficient and safe for kids as the heaters do not get hot like traditional metal. The sole review of being loud is questionable at best. Would recommend to anyone.
Ryan
CT
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy