Apply to be a TradeMaster!
Main product image of 30" F Series Electric Baseboard Heater, 500 Watt, 240V (White)
Magnifying glass
Hover image to zoom

30" F Series Electric Baseboard Heater, 500 Watt, 240V (White)

Brand:
Cadet
SKU:
2F500W
Rating:
(8)
Q&A:
(0)
30" F Series Electric Baseboard Heater, 500 Watt, 240V (White)
Magnifying glass
Hover image to zoom
$44.57 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
1706 Max BTUs
Product Highlight: Voltage
208V, 240v
Product Highlight: Wattage
375, 500 Watts
Product Highlight: Length (Inches)
30" Length
Product Highlight: Color
White

Description

–
Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 500 watts at 240 volts or 375 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 50 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Needs a wall thermostat or built-in thermostat for temperature control (sold separately)
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 500
  • Wattage (208V) : 375
  • BTUs (240V) : 1706
  • BTUs (208V) : 1279
  • Amperage (240V) : 2.08
  • Amperage (208V) : 1.80

Specs

–
Product Type:

Electric Baseboard Heater

Length (Inches):

30"

Color:

White

Coverage (Sq Ft.):

50

BTU Output:

1706

Voltage:

208V

240v

Wattage:

375

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Does the job

Heats my north facing bathroom just fine. Keeps the chill out from the 3 x 4 window.
Dam
Michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

As a first time customer, I was apprehensive, but it all went smoothly. The price was the best I could find anywhere and the service was excellent.
Short Circuit
Oneonta, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Does not include thermostat
Jc
Philly
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy this again

I am replacing old nasty looking baseboard heaters from me early '80s. The new ones are white and they give my room a nice clean look and they work perfectly. At a very good price.
CTS
Ravenna, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Baseboard Heater

Baseboard Heater standard
BillC
Camp Hill, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy, ready to go!

Great price on a product to replace an old dead one. Simple wiring instructions, simple mounting. Customer was very happy!
The fixer
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again.

This was the perfect size for my small bathroom and the perfect color. Very pleased with baseboard heater.
Corky
Cando, ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and have!!

Easy to install and product appears to be of good quality. Finish appears to be sturdy and should stand up to future years of use.
Paul the pilot
Hayesville, N.C.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy