Apply to be a TradeMaster!
Main product image of 1" Press 5463M Series DIRTMAG Pro Dirt Separator w/ Dual Magnets
Magnifying glass
Hover image to zoom

1" Press 5463M Series DIRTMAG Pro Dirt Separator w/ Dual Magnets

Brand:
Caleffi
SKU:
546366AM
Rating:
(0)
Q&A:
(0)
1" Press 5463M Series DIRTMAG Pro Dirt Separator w/ Dual Magnets
Magnifying glass
Hover image to zoom
$191.48 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Temperature Range (F)
32°F to 250°F

Description

–
1" Press 5463M Series DIRTMAG Pro Dirt Separator w/ Dual Magnets

In heating and air conditioning control systems, the circulation of water containing impurities may result in rapid wear and damage to components such as pumps and control valves. It also causes blockages in heat exchangers, heating elements and pipes, resulting in lower thermal efficiency within the system.

The dirt separator removes these dirt particles, collecting them in a large collection chamber from which they can be flushed even while the system is in operation. This device is capable of efficiently removing even the smallest particles, with very low head loss.

The DIRTMAG® PRO dirt separator with dual magnets extends the Caleffi dirt separator family by adding a powerful neodymium magnetic stack inside a drywell inserted into the top of the body within the flow stream. Additional magnetic flux increases the speed of magnetite (ferrous impurities) removal from the hydronic fluid for maximum protection.
Insulation shells are available separately for brass models.

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

Connection Method:

Press

Connection Type:

Press x Press

Max Pressure (PSI):

150

Max Temp (F):

250°F

Flow Rate (GPM):

24

Material:

Brass

Micron Rating:

5

Temperature Range (F):

32°F to 250°F

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 1" Press Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee
SKU: 88644
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy