Shop Resideo Sale
Main product image of 1" Air Separator (Sweat)
Magnifying glass
Hover image to zoom

1" Air Separator (Sweat)

Brand:
Webstone
SKU:
75004-WEBSTONE
Rating:
(4)
Q&A:
(0)
1" Air Separator (Sweat)
Magnifying glass
Hover image to zoom
$149.91 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: 75004A


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
10 MAX GPM

Description

–
Webstone H-75004, 1" Air Separator (Sweat)

1" SWEAT AIR SEPARATOR w/ REMOVABLE VENT HEAD & COALESCING MEDIUM

Specs

–
Size:

1"

Connection Method:

Sweat

Connection Type:

C x C

Max Flow (GPM):

10

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1" Air Separator (Sweat)
1" Air Separator (Sweat)
SKU: 75004-WEBSTONE
(4)
1"
Sweat
C x C
Brass
150
1"
Sweat
C x C
Brass
150
1" Brass 4900 Series Air Separator (Sweat)
SKU: 49-100C-2
1"
Sweat
C x C
Brass
150

You May Also Need

1" Sweat Full Port Purge & Fill Ball Valve
SKU: 58614
Webstone
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great price fast shipping

Bought this for my new infloor heat set up, worked perfectly
Multi heat
Minnesota
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, appears to be a good value

It is big, brass, and well made. It comes apart easily so I can solder it without worrying about burning up delicate, heat sensitive parts. It appears to be a comparable product to other air separators at a better value. Webstone has some great time saving valve products that are worth looking at if you don't know about them.
Jackson
Central, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

good product
cofisher
Vancouver,bc. Canada
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal !

JUST RECIEVED THIS WEBSTONE AIR ELIMINATOR TODAY. I DID A LOT OF RESEARCH DECIDED TO GO WITH WEBSTONE . YOU CAN GO TO YOUTUBE AND SEE VIDEO OF THIS . I REALY LIKED THAT YOU CAN INSTALL ANY WERE NO 10 INCH STRAIGHT PIPE MIN. LIKE OTHER AIR E. ALSO THE CONSTRUCTION OF THIS AIR E. LOOKED like TOP QUALITY HEAVY BRASS.I WILL INSTALL AFTER HEATING SEASON FOR 3RD FLOOR APT.IT ALWAYS GETS GET ALOT OF AIR IN SYSTEM .I LIKE THE FACT THAT THIS WILL HELP KEEP AIR OUT.IF IT DOES DO A GOOD JOB I WILL GET 2 MORE FOR OTHER APTS.
HONEST ABE
East Newark N.J.
13 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy