Apply to be a TradeMaster!
Main product image of 3/4" NPT Female Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom

3/4" NPT Female Dual Check Backflow Preventer w/ Atmospheric Vent

Brand:
Caleffi
SKU:
573503A
Rating:
(2)
Q&A:
(0)
3/4" NPT Female Dual Check Backflow Preventer w/ Atmospheric Vent
Magnifying glass
Hover image to zoom
$80.87 each
In Stock
In Stock
Get 39 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
FNPT x FNPT
C x C
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Overview
Dual check continuous pressure backflow preventer with atmospheric vent designed to protect drinking water systems from the return, caused by backsiphonage or backpressure, of contaminated fluids.

Specifications
  • Brass body.
  • Max. working pressure: 175 psi.
  • Working temperature range: 32-210°F.
  • ASSE 1012 listed and CSA B64.3 certified.

Specs

–
Size:

3/4"

Max Temp (F):

210°F

Max Pressure (PSI):

175

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
3/4"
175
FNPT x FNPT
3/4"
170
FNPT x FNPT
3/4"
175
FNPT x FNPT

You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy it again.

It was easy to order and came the next day.
Chris
PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

backflow

exactly replaced the unit that failed.
DJ
WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy