Shop Resideo Sale
Main product image of 5-5/8" Indoor Blower Motor (115V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Indoor Blower Motor (115V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
DL1076
Rating:
(0)
Q&A:
(0)
5-5/8" Indoor Blower Motor (115V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$195.12 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
9.5 Amps

Description

–
5-5/8" Indoor Blower Motor (115V, 1075 RPM, 3/4 HP)

Features:
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • 2 1/2 Mounting Rings
  • Extended Thru Bolts
  • 40 degree C ambient
  • Permanent Split Capacitor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4

Voltage:

115V

Bearings:

Sleeve

RPM:

1075

Duty:

Air Over

Mount:

Resilient Rings

Poles:

6

Rotation:

Reversible

Enclosure Type:

Open

Hertz:

60

Speeds:

3

Frame:

48

Amperage:

9.5

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

122°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5-5/8" Indoor Blower Motor (115V, 1075 RPM, 3/4 HP)
5-5/8" Indoor Blower Motor (115V, 1075 RPM, 3/4 HP)
SKU: DL1076

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy