Apply to be a TradeMaster!
Main product image of 1-5/8" ODP Motor, 20 HP, 1800 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom

1-5/8" ODP Motor, 20 HP, 1800 RPM, Reversible (200-230/460V)

Brand:
Century
SKU:
E407M2
Rating:
(0)
Q&A:
(0)
1-5/8" ODP Motor, 20 HP, 1800 RPM, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom
E407M2 has been discontinued
Discontinued August 18, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3-Phase General Purpose Motor (208-230/460V, 20 HP 1800 RPM)
SKU:GT0062
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1765 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
20 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
49 Amps

Description

–
1-5/8" ODP Motor, 20 HP, 1800 RPM, Reversible (200-230/460V)

Features:
  • Applications: Pumps, fans, compressors, conveyors
  • Ball Bearings
  • Continuous Duty
  • Energy Efficient
  • Dripproof
  • NEMA Design B
  • Rigid Base
  • 40º C Ambient
  • E+ Motors meet the requirements of the Energy Policy Act of 1992. E+3 motors exceed the requirements of the Energy Policy Act of 1992. E+3(NP) is NEMA Premium Efficient.

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Diameter (Inches):

1-5/8"

Type:

Polyphase

Horse Power:

20

Voltage:

230/460v

Speeds:

1

Duty:

Continuous

Phase:

3

Rotation:

CCW

Mount:

Rigid Base

Frame:

256T

Bearings:

Ball

Amperage:

49

Hertz:

60

RPM:

1765

Insulation Class:

F

Enclosure Type:

Open Drip Proof

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Phase
Frame