Apply to be a TradeMaster!
Main product image of 20.25" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

20.25" Tongue and Groove Pliers

SKU:
480-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
20.25" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$64.95 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
20.25" Smooth Jaw Tongue and Groove Pliers

Product Description
The Channellock Straight Jaw 20 in. Tongue and Groove Plier is as big as the job you need with 12 adjustments and a 5 1/2 in jaw capacity. Channellock Straight Jaw Tongue and Groove Pliers are built to last with a PermaLock fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and laser heat-treated teeth to provide a better, longer lasting grip. Pliers are Made in USA and forged from high carbon steel that is specially coated for ultimate rust prevention..

Product Features
  • Type: Straight Jaw
  • Jaw Opening: 5-1/2"
  • Jaw Positions: 12
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip
  • PermaLock fastener eliminates nut and bolt failure
  • Channellock uses high-carbon steel for superior performance on the job
  • Patented reinforcing edge minimizes stress breakage
  • Specially coated for ultimate rust prevention
  • Made in USA

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Type:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6.5" Tongue and Groove Pliers
SKU: 426-CHANNELLOCK
Channellock

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy