Apply to be a TradeMaster!
Main product image of 10" Smooth Jaw Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

10" Smooth Jaw Tongue and Groove Pliers

SKU:
415-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
10" Smooth Jaw Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$17.06 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
10" Smooth Jaw Tongue and Groove Pliers

Product Description
Tongue and groove versatile combination pliers. Powerful parallel jaw-grip, tremendous leverage.

Product Features
  • Type: Smooth Jaw
  • Jaw Opening: 2"
  • Jaw Positions: 7
  • Channellock uses high-carbon steel for superior performance on the job. specially coated for ultimate rust prevention
  • Specially coated for ultimate rust prevention
  • Channellock blue grips for comfort

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Type:

Smooth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6.5" Tongue and Groove Pliers
SKU: 426-CHANNELLOCK
Channellock
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy