Apply to be a TradeMaster!
Main product image of 9.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

9.5" Tongue and Groove Pliers

SKU:
420-CHANNELLOCK
Rating:
(0)
Q&A:
(1)
9.5" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$17.95 each
In Stock
In Stock
Get 29 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
9.5" Tongue and Groove Pliers

Product Description
The Channellock 9-1/2 in. Tongue and Groove Plier has 5 adjustments and a 1-1/2 in. capacity. It features right-angle teeth that grip in all directions for maximum bite and undercut tongue and grooves for strong, non-slip jaw action. This plier is built to last with a PermaLock fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip.

Product Features
  • Type: Straight Jaw
  • Jaw Opening: 1-1/2"
  • Jaw Positions: 5
  • Right angle, laser heat-treated teeth grip better and last longer
  • Undercut tongue and groove design won't slip
  • PermaLock fastener eliminates nut and bolt failure
  • Patented reinforcing edge minimizes stress breakage
  • Channellock uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • Channellock blue grips for comfort
  • Made in the USA

Specs

–
Product Type:

Pliers

Type:

Straight

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model 818, 18" Aluminum Straight Pipe Wrench
SKU: 31100-RIDGID
RIDGID

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you get channel lock 420 with-out blue handles?

Asked by Dede 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dede, thanks for writing in. No, the Channellock 420 pliers only come with blue handles.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy