Apply to be a TradeMaster!
Main product image of 6" Test Ball Plug (13 PSI)
Magnifying glass
Hover image to zoom
6" Test Ball Plug (13 PSI)
Magnifying glass
Hover image to zoom
$87.39 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Diameter (Inches)
5.25" Deflated Diameter
Product Highlight: Length (Inches)
9" Deflated Length
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe. They also can be inserted through a test tee to seal out-of-round pipe.

Features:
  • Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
  • Utilizes a standard tire air fitting for easy connections
  • Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests

Specifications:
  • Application:Application: Drains, Vent, Waste
  • Inflation Pressure: 30 psi
  • Fits Pipe Size: 5-11/25" - 6-1/4"
  • Maximum Back Pressure: 13 psi/30 ft
  • Size: 6"

Specs

–
Product Type:

Test Plug

Size:

6"

Diameter (Inches):

5.25" Deflated

Length (Inches):

9" Deflated

Max Pressure (PSI):

13

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Quik Cap
SKU: QC-106
Fernco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy