Shop Resideo Sale
Main product image of 2" Test Ball Plug
Magnifying glass
Hover image to zoom

2" Test Ball Plug

Brand:
Cherne
SKU:
270024
Rating:
(3)
Q&A:
(0)
2" Test Ball Plug
Magnifying glass
Hover image to zoom
$31.54 each
In Stock
In Stock
Get 59 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Diameter (Inches)
1.77" Deflated Diameter
Product Highlight: Length (Inches)
2.84" Deflated Length
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe. They also can be inserted through a test tee to seal out-of-round pipe.

Features:
  • Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
  • Utilizes a standard tire air fitting for easy connections
  • Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests

Specs

–
Product Type:

Test Plug

Size:

2"

Diameter (Inches):

1.77" Deflated

Length (Inches):

2.84" Deflated

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Chain rusts quickly

After 24hrs the chain rusted during a flood test when the plug and chain was sitting in the water. This stained the new shower and I don't recommend anyone ever using this product.
AG
Seattle, WA
1 years ago
Was this review helpful to you?

Fair

The test plug is short in length and needs an added hose to use properly. It slips with water pressure so must be watched.
Boba
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

I needed a drain test plug that would fit down into a shower drain that would allow me to test the whole shower pan/upper shower drain interface. The plastic plugs were too large to fit into the threaded hole. I purchased this one as I have used a 4 inch Cherne a number of times in tests. The only complaint I have is that when you put this ball down into the drain you need a valve extension hose to inflate it. Fortunately I have that but for the money Cherne/Oatey should give you a 4 inch valve extension. Just my opinion on that. Cherne is a good product and a solid product. It worked properly for my needs.
Bob
Canonsburg, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy