Apply to be a TradeMaster!
Main product image of 3" Test Ball Plug
Magnifying glass
Hover image to zoom

3" Test Ball Plug

Brand:
Cherne
SKU:
270032
Rating:
(2)
Q&A:
(0)
3" Test Ball Plug
Magnifying glass
Hover image to zoom
$29.25 each
In Stock
In Stock
Get 149 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Inches)
5.25" Deflated Length
Product Highlight: Diameter (Inches)
2.64" Deflated Diameter
Product Highlight: Material
Rubber

Description

–
Cherne Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe. They also can be inserted through a test tee to seal out-of-round pipe.

Features:
  • Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
  • Utilizes a standard tire air fitting for easy connections
  • Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests

Specs

–
Product Type:

Test Plug

Size:

3"

Length (Inches):

5.25" Deflated

Diameter (Inches):

2.64" Deflated

Material:

Rubber

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

2' Extension Hose (3/16" ID)
SKU: 274011
Cherne

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy again

very good product, holds up well
bri
NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

Did exactly what it was supposed to do, plugging off a 3" PVC line
Kurt
West Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy