Apply to be a TradeMaster!
Main product image of 2" - 3" Multi-Size Test-Ball Plug
Magnifying glass
Hover image to zoom

2" - 3" Multi-Size Test-Ball Plug

Brand:
Cherne
SKU:
276238
Rating:
(0)
Q&A:
(0)
2" - 3" Multi-Size Test-Ball Plug
Magnifying glass
Hover image to zoom
$43.65 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 2"
Product Highlight: Length (Inches)
5.57" Deflated Length
Product Highlight: Diameter (Inches)
1.78" Deflated Diameter
Product Highlight: Color
Black
Product Highlight: Max Pressure (PSI)
17 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne® Multi-Size Plumbing Test-Ball® Plugs have the same great features as our original test ball plugs, with the added benefit that one size fits multiple pipe diameters, doing the job of 2+ single-size plugs.

Product Features
  • Use to block flow (water DWV test) or as a back plug for sewer air testing
  • Seals both round and out-of-round pipe
  • Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line
  • Natural rubber provides great seling properities as well as excellent expansion and memory


Product Specifications
  • Inflation Pressure: 35 PSI
  • Usage Range: 1.9-3.1 in.
  • Deflated Length: 5.57 in.
  • Deflated Diameter: 1.78 in.
  • Nominal Size: 2-3 in.
  • Brand: Cherne
  • Maximum Back Pressure: 17 PSI / 40 ft.
  • Color: Black
  • Product Type: Multi-Size Plumbing Test-Ball
  • Chain Eye Bolts: Ring and Chain
  • Inflation Thread: tank valve

Specs

–
Product Type:

Test Plug

Size:

3"

2"

Length (Inches):

5.57" Deflated

Diameter (Inches):

1.78" Deflated

Color:

Black

Max Pressure (PSI):

17

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3" Long Test Ball Plug
SKU: 271039
Cherne

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy