Apply to be a TradeMaster!
Main product image of 1-1/4" - 1-1/2" Test Ball Plug
Magnifying glass
Hover image to zoom

1-1/4" - 1-1/2" Test Ball Plug

Brand:
Cherne
SKU:
270016
Rating:
(1)
Q&A:
(0)
1-1/4" - 1-1/2" Test Ball Plug
Magnifying glass
Hover image to zoom
$23.52 each
In Stock
In Stock
Get 62 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" to 1-1/2"
Product Highlight: Color
Black
Product Highlight: Length (Inches)
5.5" Deflated Length
Product Highlight: Diameter (Inches)
1.1" Deflated Diameter
Product Highlight: Material
Rubber
Product Highlight: Max Pressure (PSI)
40 MAX PSI

Description

–
Cherne Single-Size Test-Ball Plugs are designed to test drain, vent and waste systems in every type of pipe. They also can be inserted through a test tee to seal out-of-round pipe.

Features:
  • Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
  • Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
  • Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
  • Utilizes a standard tire air fitting for easy connections
  • Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests

Specs

–
Product Type:

Test Plug

Size:

1-1/4" to 1-1/2"

Color:

Black

Length (Inches):

5.5" Deflated

Diameter (Inches):

1.1" Deflated

Material:

Rubber

Max Pressure (PSI):

40

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2' Extension Hose (3/16" ID)
SKU: 274011
Cherne

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well

Works well for remodeling pressure tests where you need to isolate small sections of plumbing for inspections.
KHNLLC
Upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy