Apply to be a TradeMaster!
Main product image of 3" Long Test Ball Plug
Magnifying glass
Hover image to zoom

3" Long Test Ball Plug

Brand:
Cherne
SKU:
271039
Rating:
(0)
Q&A:
(0)
3" Long Test Ball Plug
Magnifying glass
Hover image to zoom
$85.01 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Inches)
20.75" Deflated Length
Product Highlight: Diameter (Inches)
2.31" Deflated Diameter
Product Highlight: Color
Black
Product Highlight: Max Pressure (PSI)
13 MAX PSI
Product Highlight: Material
Rubber

Description

–
Cherne Long Test-Ball Plugs are designed for waste stack testing. Seals the rise and the run to perform test, and can be used to seal the wye to conduct sewer air tests. Cherne Industries is a global leader in pipe plug, blocking and testing.

Product Features
  • Natural-rubber construction provides an excellent seal
  • Compatible with PVC pipes
  • Makes sealing wye fittings easy when performing tests on DWV systems
  • Withstands up to 13 psi or 30 ft. of head pressure
  • Ring and chain assembly help prevent the plug from being drawn into the DWV plumbing system during testing
  • Includes a 3 ft. extension hose with standard car-tire inflation valve


Product Specifications
  • Maximum Back Pressure: 13 PSI / 30 ft.
  • Inflation Pressure: 35 PSI
  • Usage Range: 2.75"-3.25"
  • Deflated Length: 20.75"
  • Deflated Diameter: 2.31"
  • Nominal Size: 3"
  • Brand: Cherne
  • Color: Black
  • Product Type: Long Test-Ball
  • Chain Eye Bolts: Ring and Chain
  • Inflation Thread: Tank Valve

Specs

–
Product Type:

Test Plug

Size:

3"

Length (Inches):

20.75" Deflated

Diameter (Inches):

2.31" Deflated

Color:

Black

Max Pressure (PSI):

13

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" - 3" Multi-Size Test-Ball Plug
SKU: 276238
Cherne
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy