Apply to be a TradeMaster!
Main product image of 3" - 4" Test Ball Plug
Magnifying glass
Hover image to zoom

3" - 4" Test Ball Plug

Brand:
Cherne
SKU:
276348
Rating:
(1)
Q&A:
(0)
3" - 4" Test Ball Plug
Magnifying glass
Hover image to zoom
$51.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" - 4"
Product Highlight: Diameter (Inches)
2.64" Deflated Diameter
Product Highlight: Length (Inches)
5.18" Deflated Length

Description

–
  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Fits easily through test tees, sanitary tees, floor drains, and other "tight" situations.
  • Broader expansion range than mechanical plugs.

Specs

–
Product Type:

Test Plug

Size:

3" - 4"

Diameter (Inches):

2.64" Deflated

Length (Inches):

5.18" Deflated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Worked perfectly!
DrewD
TN
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy