Apply to be a TradeMaster!
Main product image of EX240T3 Three Phase Electric Tankless Commercial Water Heater
Magnifying glass
Hover image to zoom

EX240T3 Three Phase Electric Tankless Commercial Water Heater

Brand:
Eemax
SKU:
EX240T3
Rating:
(0)
Q&A:
(0)
EX240T3 Three Phase Electric Tankless Commercial Water Heater
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
5 MAX GPM
Product Highlight: Installation Type
Point of Use, Commercial
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
208V
Product Highlight: Color
White

Description

–
Features:
  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact Design - fits virtually below any sink
  • Ease of installation - No T&P valve needed - Only bring one cold water line to lavatory
  • Hot or Cold water feed
  • On demand hot water - never run out
  • Limited warranty: 1 year parts, 5 year leaks
Specifications:
  • Voltage: 208V
  • Power: 24kW
  • Amperage: 67A/phase
  • Dimensions: 15 1/4" x 12 1/4" x 4 1/4"
  • 0.7GPM first stage turn-on
  • Max Flow: 4 GPM
  • Temperature rise at
  • 2.5 = 65°F
  • Connections: 5/8" I.D. Compression (1/2" copper pipe) at bottom of unit
  • Weight: 16lbs
  • Proudly made in USA

Specs

–
Application:

Commercial

Point of Use

Flow Rate:

1.8 - 5

Installation Type:

Point of Use

Commercial

Voltage:

208V

KW (208V):

24

Amps (208V):

67A

Min Flow (GPM):

1.8

Max Flow (GPM):

5

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

12.25"

Width (Inches):

15-1/4"

Depth (Inches):

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Calci-Free Tankless Water Heater Flush
SKU: 68708
Rectorseal

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy