Apply to be a TradeMaster!
Main product image of 3/8" Rapid Rod Wood Hanger, 1/4" x 2"
Magnifying glass
Hover image to zoom

3/8" Rapid Rod Wood Hanger, 1/4" x 2"

SKU:
ARW-37-200
Rating:
(2)
Q&A:
(0)
3/8" Rapid Rod Wood Hanger, 1/4" x 2"
Magnifying glass
Hover image to zoom
$2.47 each
BOX UP & SAVE 9%
$56.50 box of 25
$2.26 each
In Stock
In Stock
Get 75 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
2" Length

Description

–
Product Features
  • Rod Size: 3/8"
  • Point Style Type 17
  • Shank Size and Length: 1/4" x 2"
  • One-piece, all steel threaded fastener system for suspending steel threaded rod.
  • Suitable for overhead installations such as suspending cable tray, pipe hangers, strut and conduit.
  • Side Mount (SW) available for side mounting applications.
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins.
  • Steel rapid rods can be installed with a screw gun or hammer drill.
  • UL & FM approved.
  • Made of Zinc Plated carbon steel.
  • Specs

    –
    Rod Diameter:

    3/8"

    Length (Inches):

    2"

    Shank Diameter:

    1/4"

    Material:

    Steel

    Application:

    Wood

    Type:

    Vertical

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Rod Diameter
    Length (Inches)
    Application
    Type
    CURRENT ITEM
    Product Image of 3/8" Rapid Rod Wood Hanger, 1/4" x 2"
    3/8" Rapid Rod Wood Hanger, 1/4" x 2"
    SKU: ARW-37-200
    (2)
    3/8"
    2"
    Wood
    Vertical

    You May Also Need

    3/8" Electro-Galvanized Ceiling Plate
    SKU: GVPL038
    Bluefin

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I would buy it again

    3/8" Rapid rod wood hanger 1/4 x 2 - I am not an HVAC contractor and only needed 2 of these hanger. Save me big time or I would have had to buy a box.
    Ed
    Phila, PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service good value

    Fast delivery
    Ed
    NJ
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy