Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/4" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/4" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
611-53-30
Rating:
(2)
Q&A:
(0)
1/2" FIP x 1/4" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$24.42 each
BOX UP & SAVE 12%
$514.08 box of 24
$21.42 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 1/4"

Outlet Size:

1/4"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPress Copper Tee
SKU: 77377
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product from a great brand

I was re-piping my home and have a humidifier connection I need to make. The original plumbers did a compression fitting on the copper. Sure that is OK, but when I replace the copper around the water heater I decided to solder on a NPT male connection. Dahl is concerned an excellent brand for making quality valves. This was a no brainer and now I have a secure stop valve for my humidifier.
hdkeith
Atlanta, GA
5 years ago
Was this review helpful to you?

I will purchase this product again.

The best female thread angle stop I have found. I have had other brands crack. Not good! Supply House had the best price and as always, very fast service.
Bill
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy