Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-33-30
Rating:
(3)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$17.94 each
BOX UP & SAVE 4%
$412.32 box of 24
$17.18 each
In Stock
In Stock
Get 106 Mon, Nov 23
Order by 6PM, receive Monday
Inlet Type: 
Nominal Compression
Inlet Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 1/4" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 1/4"

Outlet Size:

1/4"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
SKU: 611-33-31
Dahl

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact and speedy shipping

Easy order, exactly as described, shipped fast
tsc
Lima, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good product and a good quality, great service.
Pet
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

I used both straight and angled mainly for ice maker installs. They work well.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy