Apply to be a TradeMaster!
Main product image of 3/8" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

3/8" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
611-PX2-31
Rating:
(6)
Q&A:
(0)
3/8" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$18.20 each
In Stock
In Stock
Get 89 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
3/8" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Outlet Size:

3/8"

Inlet Size:

3/8"

Valve Type:

Angle

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Material:

Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Outlet Size
Inlet Size
Valve Type
Inlet Type
Outlet Type
3/8"
3/8"
Angle
PEX Crimp
OD Compression

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Super fast shipping

Only place I could find a 3/8 PEX angle shutoff, and I received it next day without paying any expedited shipping.
Jules
Las Vegas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was just what I needed !

Item came to me missing o ring seal so I contacted customer service and they sent me a replacement very quickly at no cost to me ! Great customer service !
Lou
Orlando Fl.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quarter-turn ball valve for sink supply lines.

These were exactly what I needed to complete my new laundry sink installation!
Rxpert
Swedesboro, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great parts

Just what i needed. Hard to find locally. Quick shipping A+++
Rusty
Crestview, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

No issues. Installed in vanities on a 3/8" pex water lines.
TechGuy
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, works perfectly

Great solution for 3/8 pex.
DJ the plumber
Ann Arbor MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy