Apply to be a TradeMaster!
Main product image of 3/8" PureFlow PEX Crimp x 3/8" OD Compression Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" PureFlow PEX Crimp x 3/8" OD Compression Angle Stop, Lead Free (Chrome)

Brand:
Viega
SKU:
46002
Rating:
(6)
Q&A:
(0)
3/8" PureFlow PEX Crimp x 3/8" OD Compression Angle Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$22.93 each
In Stock
In Stock
Get 11 Thu, Oct 29
Order by today, receive Thursday

MANUALS (2)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"

Description

–
For situations where the ViegaPEX tubing and fixture riser meet at a 90 degree angle, these chrome valves provide a 90 degree crimp connection and shut-off capability. ViegaPEX tubing requires a stainless steel insert stiffener (included) when making a connection with these fittings.

Zero Lead

Specs

–
Application:

Plumbing

Material:

Chrome Plated

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Size:

3/8"

Max Temp (F):

200°F

Valve Type:

Angle

Max Pressure (PSI):

200

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Inlet Size
Outlet Size
Inlet Type
Outlet Type
CURRENT ITEM
Product Image of 3/8" PureFlow PEX Crimp x 3/8" OD Compression Angle Stop, Lead Free (Chrome)
3/8" PureFlow PEX Crimp x 3/8" OD Compression Angle Stop, Lead Free (Chrome)
SKU: 46002
(6)
Chrome Plated
3/8"
3/8"
PEX Crimp
OD Compression

You May Also Need

3/8" Stainless Steel Clamp (100/bag)
SKU: PXCL038
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Quality Valve

Quick shipping and good valve.
Scott
Grand Lake, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping

Glad I found SuppleHouse, they hard the parts I needed. Fast shipping also.
Scott
Grand Lake
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A beautiful valve

A well made, almost perfect creation. Fit and finish are first rate, design is flawless and ease of installation is icing on the cake.
Vlchek
Southampton, NJ - USA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice looking hardware

Very good quality but a little expensive.
Marty
Vermont
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

guality product

well-built.
vlchek
nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find.

Great product - even included copper crimp ring. Great service. Very hard to find fitting in this size.
BH
Livermore, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy