Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/4 OD Comp Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/4 OD Comp Angle Stop Valve, Lead Free (Chrome)

Brand:
Dahl
SKU:
611-PX3-30
Rating:
(2)
Q&A:
(0)
1/2" PEX Crimp x 1/4 OD Comp Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$14.51 each
BOX UP & SAVE 4%
$333.12 box of 24
$13.88 each
In Stock
In Stock
Get 181 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" PEX Crimp x 1/4 OD Comp Angle Stop Valve, Lead Free (Chrome)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Size:

1/2" x 1/4"

Outlet Size:

1/4"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

PEX Crimp

Valve Type:

Angle

Material:

Brass

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Very quality and very reliable
Boris
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE place to buy supplies

good products, great prices, and fast shipment
diy guy
Columbia SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy