Apply to be a TradeMaster!
Main product image of 1/2" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1/2" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
611-PX3-31
Rating:
(3)
Q&A:
(1)
1/2" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$14.09 each
BOX UP & SAVE 5%
$322.80 box of 24
$13.45 each
In Stock
In Stock
Get 71 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: 211-PX3-31

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

Angle

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Lead Free:

Yes

Material:

Brass

Fitting System Compatibility:

Clamp

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Inlet Size
Outlet Size
Valve Type
Inlet Type
CURRENT ITEM
Product Image of 1/2" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
1/2" Pex Crimp x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
SKU: 611-PX3-31
(3)
1/2" x 3/8"
1/2"
3/8"
Angle
PEX Crimp
1/2" x 3/8"
1/2"
3/8"
Angle
PEX Crimp
1/2" x 3/8"
1/2"
3/8"
Angle
PEX Crimp

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product -- photos do it an injustice

I only install all-metal, quarter-turn valves when I replace the ones in my home or a relative's. I generally default to Brasscraft KT series valves but in PEX they were not only on backorder but prohibitively expensive. I've occasionally used Dahl valves and liked that they are Made in Canada. Besides the grease or grime on the valve, the photos make the lever and parts of the body appear as plastic or some other material. Butt the spec sheet states metal including valve stem, so I bought them. What I received is all-metal so I'm very pleased. I expect that they will last a lifetime, unlike the contractor-grade plastic stem multi-turn junk that I removed.
Mark the DIY
SE Virginia
4 years ago
Was this review helpful to you?

This thing shut off the water.

I works.
Hi Jim the runner
Nepal
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I only used Dahl Valves.

Dahl valves are the only ones I will install. Out of the 100s I've installed none of them have failed to close or leak even after 12 years.
Solomon
Des Moines, IA
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this stop have a tightener nut for the valve? In other words, if a valve starts to leak, some have a nut that can be tightened to stop the leak.

Asked by JM 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve does not have a packing that can be tightened.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy