Apply to be a TradeMaster!
Main product image of 475 Ft. (115 Sq Ft.) GX Snow Melting Cable (277v)
Magnifying glass
Hover image to zoom

475 Ft. (115 Sq Ft.) GX Snow Melting Cable (277v)

Brand:
Danfoss
SKU:
088L3073
Rating:
(0)
Q&A:
(0)
475 Ft. (115 Sq Ft.) GX Snow Melting Cable (277v)
Magnifying glass
Hover image to zoom
$1,108.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
475' Length
Product Highlight: Voltage
277v
Product Highlight: Max Temp (F)
220°F Max Temp
Product Highlight: Amperage
20.8 Amps
Product Highlight: Wattage
5770 Watts

Description

–
Installing a Danfoss GX Snow Melting System provides a permanent solution to the problems caused by cold weather. Improve safety by providing instantaneous relief from snow and ice and increase your bottom line by reducing the costs associated with applying chemicals, owning snow clearing machinery or hiring outside services.

Features:
  • Twin conductor cable
  • Single point connection
  • Easy and flexible installation
  • Durable construction
  • Silent, efficient and safe
  • For use in concrete, asphalt and under pavers
  • Zero EMF's (Electromagnetic fields)
  • Genuine ten year non-prorated warranty

Can be used to heat the following space:
  • 115 Sq ft. at 3" spacing
  • 160 Sq ft. at 4" spacing

Specs

–
Length (Feet):

475'

Type:

Heating Cable

Application:

Radiant Heat

Voltage:

277v

Coverage (Sq Ft.):

115

Max Temp (F):

220°F

Amperage:

20.8

Wattage:

5770

Ohms:

13.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy