Apply to be a TradeMaster!
Main product image of Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Pull-Down Diverter Spout), T13420-PD
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Pull-Down Diverter Spout), T13420-PD

Brand:
Delta
SKU:
T13420-PD
Rating:
(1)
Q&A:
(0)
Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Pull-Down Diverter Spout), T13420-PD
Magnifying glass
Hover image to zoom
$112.81 each
In Stock
In Stock
Get 12 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Classic Monitor 13 Series Tub and Shower Trim (w/ 6" Pull-Down Diverter Spout)

Features:
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: H2OKinetic

Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • For use with MultiChoice Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability.
  • Solid brass forged body.
  • Temperature only controlled with metal lever handle.
  • Field adjustable to limit handle rotation into hot water zone.
  • 120° maximum handle rotation.
  • All parts replaceable from the front of the valve.
  • Models with "SOS" suffix supplied with slip-on spout for 1/2" C.W.T.
  • Models with "PD" suffix supplied with 6" long pull-down diverter spout (RP17453).
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness. RP77991 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.
  • Note: Product will be marked with flow rate of specific showerhead.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Series:

Classic

Finish:

Chrome

Type:

Trim Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to install.

Delta pioneered the single lever valve. It's a good reliable valve with parts always available because the valve is so numerous around the US . Its reasonably priced and dependable.
Plumb'n Peter
Santa Cruz,CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy