Shop Resideo Sale
Main product image of MultiChoice Valve Body Only w/ Screwdriver Stops, 1/2" Universal Inlets, Outlets, R10000-UNWS
Magnifying glass
Hover image to zoom

MultiChoice Valve Body Only w/ Screwdriver Stops, 1/2" Universal Inlets, Outlets, R10000-UNWS

Brand:
Delta
SKU:
R10000-UNWS
Rating:
(1)
Q&A:
(0)
MultiChoice Valve Body Only w/ Screwdriver Stops, 1/2" Universal Inlets, Outlets, R10000-UNWS
Magnifying glass
Hover image to zoom
$81.51 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded, Sweat Connection

Description

–
The Delta MultiChoice Universal Tub and Shower Valve Body Rough-In Kit allows easy changes to shower function, style and appearance without altering the plumbing behind the wall. A revolutionary system that allows easy changes to shower function, style, and appearance without altering the plumbing behind the wall - exclusively from Delta. The trim is sold separately and may be installed any time after the rough is installed.

Features:
  • 1/2" outlets and connections.
  • MultiChoice valve body only with screwdriver stops
  • 1/2" NPT male thread with 1/2" C.W.T. female sweat with screwdriver stops
  • Forged brass body
  • Back-to-Back installation capabilities
  • Can be tested with air (200 psi) or water (300 psi) without valve using supplied test cap
  • Square plasterguard allows for right angle cuts.
  • For use with MultiChoice Universal single or dual function trim.
  • Cartridge ships with trim.

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Classic Monitor 13 Series Tub and Shower Trim w/ Cartridge, T13420
SKU: T13420
Delta

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

One of the best rough-in bodies.

Easy to install, huge selections of finishes, easy to find replacement parts.
Andy
North New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy