Apply to be a TradeMaster!
Main product image of Classic Monitor 17 Series Shower Trim, T17230
Magnifying glass
Hover image to zoom

Classic Monitor 17 Series Shower Trim, T17230

Brand:
Delta
SKU:
T17230
Rating:
(1)
Q&A:
(0)
Classic Monitor 17 Series Shower Trim, T17230
Magnifying glass
Hover image to zoom
$163.90 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Classic Monitor 17 Series Shower Trim

Features:
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Dial adjusts temperature - Handle adjusts volume
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body, Massaging, Soft Drench
  • Assembled dimensions: 10-1/16 in. H x 10-23/32 in. D x 7-19/32 in. W

Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • Max flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • For use with MultiChoice Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability.
  • Solid brass forged body.
  • Red/Blue indicators on handle.
  • Lever volume control handle; temperature adjustment dial.
  • Field adjustable to limit handle rotation into hot water zone.
  • Maximum dial rotation adjustable between 90° and 180°.
  • All parts replaceable from the front of the valve.
  • Models with "SOS" suffix supplied with slip-on spout for 1/2" C.W.T.
  • MTS = Metal slip-on spout for 1/2" C.W.T.
  • Note: Product will be marked with flow rate of specific showerhead.
  • Stem extension kit RP77992 can be ordered to allow for an additional 1 3/4" wall thickness. RP77992 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish:

Chrome

Series:

Classic

Type:

Trim Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MultiChoice Rough-In Valve Body w/ Universal Prefab PEX Crimp, Shower Only, R10000-PFS-PX
SKU: R10000-PFS-PX
Delta

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This works better than the one I replaced ever did.

I my case I had an additional problem. In disassembly the valve holder broke from the back connector casing. They used 3 tiny 5/16" tubes to connect them. Mine broke removing removing the outer ring. The new one was a single casting so now they're much tougher. It would be nice if SupplyHouse had that ring to sell also. I would have bought it before starting the work. Then it could have been safely cut off like plumbers recommend. The movement now is silky smooth instead of sticky like the last one has always been.
JES
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy