Apply to be a TradeMaster!
Main product image of 2-1/4" Stainless Steel Partially Serrated Tanto Folding Pocket Knife
Magnifying glass
Hover image to zoom

2-1/4" Stainless Steel Partially Serrated Tanto Folding Pocket Knife

Brand:
Dewalt
SKU:
DWHT10272
Rating:
(0)
Q&A:
(0)
2-1/4" Stainless Steel Partially Serrated Tanto Folding Pocket Knife
Magnifying glass
Hover image to zoom
DWHT10272 has been discontinued
Discontinued October 4, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3-1/4" Stainless Steel Partially Serrated Tanto Folding Knife w/ Ball-Bearing Assist
Brand:
Dewalt
SKU:DWHT10910
(0)
Backorder
Backorder
Get it Mon, Jul 13 - Mon, Aug 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Inches)
7" Length

Description

The Folding Pocket Knife has a comination blade with both straight and serrated edges, ideal for both push cuts and slice cuts. This knife also features a tanto tip which enables the user to pierce through tough materials. The rust resistant stainless steel blade enables heavy use.

Features:
  • Stainless steel blade for durability and rust resistance
  • Thumb stud for easy opening
  • Slim, lightweight handle for a comfortable grip
  • Combination blade with both serrated and straight edges
  • Tanto tip for piercing tough materials
  • Liner lock secures blade in open position
  • Designed for heavy duty use
Specs:
  • Blade Length: 2.25"
  • Handle Length: 3.375"
  • Color: Yellow/Black
  • Style: Folding
  • Weight: 0.29 lbs

Specs

Product Type:

Pocket Knife

Blade Length:

2-1/4"

Blade Material:

Stainless Steel

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Blade Length
Blade Material
Pocket Knife
2-1/4"
Stainless Steel
Electrician's Knife
2-1/4"
Stainless Steel
Duct Knife
6"
Stainless Steel
Utility Knife
2-1/2"
Stainless Steel