Apply to be a TradeMaster!
Main product image of 4" SpeediChannel T-Joint (White)
Magnifying glass
Hover image to zoom

4" SpeediChannel T-Joint (White)

SKU:
230-TJ4W
Rating:
(1)
Q&A:
(0)
4" SpeediChannel T-Joint (White)
Magnifying glass
Hover image to zoom
$79.00 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
White

Description

–
This White 4" SpeediChannel T-Joint is manufactured by DiversiTech.

Used for creating a tee connection between three pieces of SpeediChannel - all covers being the same size. The tee can be combined with the reducing coupling to join SpeediChannel of different sizes. Each tee is individually packed, and 230-TJ4 is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

T-Joint

Size:

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 4" SpeediChannel Reducer Coupling (White)
SKU: 230-TC34W
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Very good quality
Henry
Jamaica NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy