Apply to be a TradeMaster!
Main product image of 2" E-Lite Plastic Equipment Pad, 24" x 36"
Magnifying glass
Hover image to zoom

2" E-Lite Plastic Equipment Pad, 24" x 36"

SKU:
EL2436-2
Rating:
(19)
Q&A:
(0)
2" E-Lite Plastic Equipment Pad, 24" x 36"
Magnifying glass
Hover image to zoom
$50.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

2" E-Lite Plastic Equipment Pad, 24" x 36"


The E LITE Pad's application is mainly as a base pad for ground supported equipment.

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

24" x 36"

Pad Type:

Plastic

Thickness:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

250 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
SKU: 10700108
Genesis Cable

Product Reviews

4.84 out of 19 reviews
100% would recommend this product
4.84
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
16%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

Product Met My Expectations

Solid heavy duty base. I put my Smoker on it rather than on rocks for a more stable foundation. Recommended.
Max
Scottsdale, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Using for Gas Grill Area

We needed a platform for the gas grill at our vacation home and didn't want to install concrete or pavers. This was a great and easy solution - just peeled back the sod, leveled the soil and laid the pad in. Delivery was fast.
OCNJ
Ocean City, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used as base for a concrete lawn bench. Works great.
Perez
Milwaukee wi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Needed a new pad for my Pool pump and filter. This was just what I needed and the delivery was quick.
BD9987
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product with rapid delivery

I used these to cover bare ground under my stairwell. They improved the appearance greatly.
Bill
Wimauma, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Solid construction works fine for under ac unit
Joe
Columbia Sta Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will purchase again

they are perfect. Made a platform for our Traeger. Perfect just what we wanted ...
biscottibabe
Gulfport,MS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Would be 5 stars if it came in larger sizes. Needed 48x32 and two 24x32 did the job. No complaints. Shipping was fast too.
Sandy
Annandale, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great 👍

Needed a new pad for my pool pump and filter. This was the right size. I subtracted a star because it is not flat on the bottom. Therefore I had to level the dirt and then put masonry blocks under it in order to keep it stable and level. Overall I would recommend.
JohnCali
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product excellent, exactly as described.

Use as a base for yard waste and refuse containers.
None
Wilmington, Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy