Apply to be a TradeMaster!
Main product image of 3" Horizontal Termination Kit
Magnifying glass
Hover image to zoom

3" Horizontal Termination Kit

SKU:
HVENT-3
Rating:
(4)
Q&A:
(0)
3" Horizontal Termination Kit
Magnifying glass
Hover image to zoom
$44.32 each
In Stock
In Stock
Get 45 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric

Description

–
Horizontal vent kits for use in venting high efficiency fossil fuel appliances. The low profile kit hides the vent from view.

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Vent Type
CURRENT ITEM
Termination Kit
Concentric
3" Horizontal Termination Kit
SKU: HRZVNT03
Termination Kit
Concentric

You May Also Need

3/4" Gas Ball Valve
SKU: GBV075
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Quick install

Wish they came in different colors. I spray painted mine white to match the trim and they held paint fine.
Rixtronix
Shortsville, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Easy to install and looks way better than a conventional concentric! They can be installed vertically or horizontally contrary to the name!
JAG
South Dennis NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement vent

After many years in the sun and New England winters, my old vent had cracked around the mounting screws. The new vent from Supply House arrived quickly, fit perfectly, and should last a long time.
BobL
East Falmouth, MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great product!!!

It looks a million times better than pipe sticking out of your house! I recommend to every customer! It is also paintable!
Allen hvac
South Dakota
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy