D-Neo introduces a new attitude towards life in the bathroom. This Duravit D-Neo toilet bowl's unique geometry and fluid mechanics combine successfully for maximum efficiency. It also features rimless technology that reduces cleaning times considerably.
| Mount: | Wall |
|---|---|
| Country of Origin: | Egypt |
| Product Type: | Toilet Bowl |
| Application: | Bathroom |
| Gallons Per Flush: | 1.28/0.8 |
| Color: | White |
| Material: | Ceramic |