Apply to be a TradeMaster!
Main product image of EZT-626 - ClearTrap EZT-113B & Overflow Switch EZT-226 Combo Kit
Magnifying glass
Hover image to zoom

EZT-626 - ClearTrap EZT-113B & Overflow Switch EZT-226 Combo Kit

Brand:
EZ Trap
SKU:
83626
Rating:
(5)
Q&A:
(0)
EZT-626 - ClearTrap EZT-113B & Overflow Switch EZT-226 Combo Kit
Magnifying glass
Hover image to zoom
$51.28 each
In Stock
In Stock
Get 88 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
The combo pack of EZT-626 includes the EZT-113B Clear Trap and the EZT-226 Overflow Switch, which together is the complete solution. This combo pack gives you the best of what EZ-Traps offers in one easy kit.

Specifications:
  • Diameter - 3/4"
  • U-Bend Type - Blow Molded
  • Drop - 1"
  • Brush - Yes
  • Switch - Yes
  • Cable Length - 72"
  • Waterless - No
  • Plenum - No

    Specs

    –
    Product Type:

    Trap

    Switch

    Type:

    Compact Overflow

    Condensate Trap

    Diameter (Inches):

    3/4"

    Includes:

    Brush

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Type
    Diameter (Inches)
    Includes
    CURRENT ITEM
    Product Image of EZT-626 - ClearTrap EZT-113B & Overflow Switch EZT-226 Combo Kit
    EZT-626 - ClearTrap EZT-113B & Overflow Switch EZT-226 Combo Kit
    SKU: 83626
    (5)
    Trap
    Switch
    Compact Overflow
    Condensate Trap
    3/4"
    Brush
    Trap
    Switch
    Condensate Trap
    Compact Overflow
    3/4"
    Brush

    You May Also Need

    Wet Switch Flood Detector
    SKU: WS-1
    DiversiTech

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-5 of 5 reviews

    Best system for condensate removal

    On our latest job we fitted an EZ‑Trap condensate air‑gap assembly at the air handler, providing code‑compliant separation between the condensate line and building drain. Its integrated float‑switch alarm and clear‑view reservoir give you reliable protection against overflows and effortless maintenance access.
    CrawlCowboy
    Jackson
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Product

    This is a good product. I have installed these on both my air handlers. It is nice to be able to see if there is sediment clogging the trap. I typically install a wet switch in the pan for double protection. I have had too many cases where condensation drain becomes clogged and the pan can't drain because of shoddy Installation. This kit and the pan wet switch provides some good piece of mind.
    AZ Homeowner
    Phoenix, Arizona
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works very good and resolves a few potential leak issues.

    The overflow emergency flow switch is good protection in the emergency condensate pan. The clear trap allows full view of any debris.
    Rob
    Windsor, Ct
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice

    Has everything needed to do the install correct.
    Affordable Ac & Heating llc
    Virginia
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product and price!

    Great product always works well!
    fasttruck9
    New Jersey
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy