Apply to be a TradeMaster!
Main product image of EX90 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections
Magnifying glass
Hover image to zoom

EX90 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

Brand:
Eemax
SKU:
EX90
Rating:
(0)
Q&A:
(0)
EX90 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections
Magnifying glass
Hover image to zoom
EX90 has been discontinued
Discontinued December 13, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
SPEX90 FlowCo Electric Tankless Water Heater (9.0kW, 277 V)
Brand:
Eemax
SKU:SPEX90
(0)
Backorder
Backorder
Get it Mon, Jul 13 - Mon, Aug 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Temperature Range (F)
100°F - 140°F
Product Highlight: Height (Inches)
10.75" Height
Product Highlight: Voltage
277v

Description

Features
  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for “point of use” application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 277V
  • kW: 9.0kW
  • Amps: 33A
  • Temperature Rise F at 0.75 GPM: 82 Degrees
  • Temperature Rise F at 1 GPM: 61 Degrees
  • Temperature Rise F at 1.5GPM: 41 Degrees
  • Recommended Wire Size: 8AWG
  • Spec Options:DL and FC (See Spec Sheet)

Specs

Application:

2 Sinks

Fuel Type:

Electric

Width:

5-1/4"

Height (Inches):

10.75"

Flow Rate:

0.5-2 GPM

Max Flow (GPM):

2

Min Flow (GPM):

0.5

Voltage:

277v

Depth (Inches):

2-39/50"

2-7/8"

Amps (277V):

33

KW (277V):

9

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Width (Inches):

5-1/4"

Efficiency:

99%

Water Connection:

1/2"

Temperature Range (F):

100°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Calci-Free Tankless Water Heater Flush
SKU: 68708
Rectorseal

6 Replacement Parts

High Limit Switch, EX278A-KIT
SKU: EX278A-KIT
Eemax
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM