Apply to be a TradeMaster!
Main product image of HA008240 HomeAdvantage II Electric Tankless Water Heater, 8kW
Magnifying glass
Hover image to zoom
HA008240 HomeAdvantage II Electric Tankless Water Heater, 8kW
Magnifying glass
Hover image to zoom
$285.81 each
In Stock
In Stock
Get 4 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
2.2 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v
Product Highlight: Color
White

Description

–

Note: Cord not included and will need to be wired by an electrician



Features:


  • Copper Emerson heating elements with brass top increase durability and are threaded for easy replacement
  • Instant, consistent and endless hot water
  • Compact, resistant and stylish with digital temperature control in increments of 1F ranging from 80F to 140F
  • Dimensions: 12"H x 9.75"W x 3.75"D
  • 99.8% energy efficient


Specifications:


  • Size: 12"H x 9.75"W x 3.75"D
  • Weight: 4.75 lbs.
  • Rated Pressure: 25psi minimum; 150 psi maximum
  • Certifications: ETL Listed to UL 499 and CSA
  • Unique Features: Solid, hand-welded exchanger NPT adapters also included
  • Standard Temp Settings: 120F (Adjustable 80-140F)
  • Temp Accuracy: +/- 1 at Steady State Flow
  • Max Flow Rate: 4.8 GPM @ 60psi
  • Turn-On: 0.3 GPM

Specs

–
Max Flow (GPM):

2.2

Flow Rate:

0.8 - 2.2

Voltage:

240v

KW (240V):

8

Amps (240V):

33A

Min Flow (GPM):

0.8

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

11.75"

Width (Inches):

7-1/4"

Depth (Inches):

3-3/4"

Energy Factor:

0.96

Installation Type:

Indoor Only

Phase:

1

Flow Rate at 60F Temp Rise (GPM):

0.9

Flow Rate at 50F Temp Rise (GPM):

1.1

Flow Rate at 70F Temp Rise (GPM):

0.8

Flow Rate at 40F Temp Rise (GPM):

1.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Solventum

1 Replacement Part

Knob, HA-P026
SKU: HA-P026
Eemax
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 9 reviews
89% would recommend this product
4
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
44%
4 star
33%
3 star
11%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

i had to atleast try it but glad to offically know, dont buy

hot water is most stable with a tank. half way through 1 shower, you have to adjust water temp level so frequently, i felt like i was driving my car! so i removed and reinstalled in my garage for the convenience of hot water. the unstableness is not noticeable and in that situation, it works.
john
westchester, ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was exactly what I was looking for

I added this to system that was not keeping up. Really helped, as there was not enough hot water for whole family.
3B
SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product looks promising. Just the right size.

Purchased this product because it was readily available at a competitive price. It is Just the right size for a kitchen sink that is far away from our main hot water tank. I recommend more detailed information on the plumbing connection identification. (Definitely need some patience if you are not an experienced plumber)
Doc
Oakland, Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Built, Easy to Install. but do your research..

1. Supply House is among the best place to buy plumbing supplies and more, with fast shipping and great quality. (This is one of many items that I have purchased, even a 76Gal Liquid Propain water heater - delivered within days) 2. I purchased this and installed it on a small sink in my restroom at work, we don't have a great need for hot water, but the issue I had was that this model even though bigger than the one I replaced can only provide hot water with a limited flow of water otherwise you get lukewarm water. I had to restrict the flow to almost a dibble, one-eighth of the normal flow, then I got the displayed temp on the unit. 3. If I was not limited in space I would upgrade it to a much larger unit, so do your research and ask the question before you order if you are guessing at functionality. Ultimately the weight is on me and my inexperience with tankless water heaters, but I am learning.
Mark
Rehoboth Beach, Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This small tankless water heater is perfect for small restroom. Easy to install.
Ralph the plumber
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Practical and small.

Under a kitchen sink. Compact. Works with #6 wire and 50 amp ex stove breaker. Not sure as to longevity as I replaced another that has been in place 5 years. Should last longer than that. But I wanted one that could work on 50 Amp breaker. Not common.
RD
Northern Cal
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy and recommend to others to buy this product

We installed unit under our sink in bathroom...we are able to take HOT showers without waiting for water to " heat" up.... We also have smaller unit in kitchen... Price, customer service and delivery of product spot on....
Janice/Scott
Bernice,LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not that powerful

If your requirement is to have hot water for one or two sinks this may be sufficient. Installing was difficult as it has G thread, standard in European countries so you need an adapter to convert to NPT. They don't include washer required for G thread.
LI DIY Customer
Farmingdale, Long Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Unit

This is the third tankless I have had installed in the past ten years in different properties I have owned. I chose this unit because my water here is mineral rich so the technology in this unit was a deciding factor. So far the unit is operating well and suits my needs. The temperature selection dial is easy to use and the digital display is easy to read. I only rated four stars because it is a new installation so I cannot offer a long term evaluation.
Iris
Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Currently I have an Electric Tank style Hot water heater. The unit has 2 heating elements. My question is I have Hard water in my house and the current unit the heating elements become caked with deposits and reduces the function. Will I have the same issue with the Tankless unit with deposits. Also would I have to install a flush out loop to clean the unit if so how often would I have to flush the unit.

Asked by Jim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Eemax tankless water heaters do not store heated water, so mineral and calcium build-up will be significantly reduced versus a standard tank unit. The water moves with a high level of turbulence which flushes the system heating chamber every time the heater is turned on. You may still install a flush out loop to enable cleaning/maintenance if desired.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy