| Min Flow (GPM): | 2.5 |
|---|---|
| Max Flow (GPM): | 6.6 |
| Amps (240V): | 100 |
| KW (240V): | 24 |
| Height (Inches): | 17" |
| Width (Inches): | 17" |
| Depth (Inches): | 3-3/4" |
| Voltage: | 240v |
| Fuel Type: | Electric |
| Water Connection: | 3/4" |
| Water Connection Location: | Bottom |
| Electrical Connection Location: | Bottom |
| Temperature Range (F): | 80°F - 140°F |
| Temperature Setting: | 120°F |
| Warranty: | 5 Year Against Leaks/1 Year on Parts & Electrical Components |
| Phase: | 1 |
| Installation Type: | Indoor Only |
| Flow Rate at 70F Temp Rise (GPM): | 2.3 |
| Flow Rate at 60F Temp Rise (GPM): | 2.7 |
| Flow Rate at 40F Temp Rise (GPM): | 4.1 |
| Flow Rate at 50F Temp Rise (GPM): | 3.3 |