| Application: | Point of Use |
|---|---|
| Installation Type: | Point of Use |
| Amperage: | 48 |
| Voltage: | 240v |
| Kilowatts (KW): | 11.5 |
| Max Flow (GPM): | 0.2 |
| Warranty: | 5 Year Against Leaks/1 Year on Parts & Electrical Components |
| Height (Inches): | 3" |
| Width (Inches): | 5" |
| Length (Inches): | 12" |
| Fuel Type: | Electric |
| Phase: | 1 |
| Flow Rate at 50F Temp Rise (GPM): | 1.6 |
| Flow Rate at 40F Temp Rise (GPM): | 2 |
| Flow Rate at 60F Temp Rise (GPM): | 1.3 |
| Flow Rate at 70F Temp Rise (GPM): | 1.1 |