| Amperage: | 20 |
|---|---|
| Voltage: | 120v |
| Kilowatts (KW): | 2.4 |
| Max Flow (GPM): | 0.2 2 |
| Warranty: | 5 Year Against Leaks/1 Year on Parts & Electrical Components |
| Height (Inches): | 3" 10.75" |
| Width: | 5-1/4" |
| Width (Inches): | 5" |
| Length (Inches): | 12" |
| Installation Type: | Under Sink |
| Fuel Type: | Electric |
| Phase: | 1 |
| Min Flow (GPM): | 0.5 |
| Flow Rate: | 0.5-2.0 GPM |
| Flow Rate at 50F Temp Rise (GPM): | 0.3 |
| Flow Rate at 40F Temp Rise (GPM): | 0.35 |
| Flow Rate at 70F Temp Rise (GPM): | 0.2 |
| Flow Rate at 60F Temp Rise (GPM): | 0.3 |
| Depth (Inches): | 2-87/100" |
| Efficiency: | 99% |
| Water Connection: | 1/2" |