Apply to be a TradeMaster!
Main product image of Thermostatic Sanitation Electric Tankless Water Heater (2.4kW, 120 V)
Magnifying glass
Hover image to zoom

Thermostatic Sanitation Electric Tankless Water Heater (2.4kW, 120 V)

Brand:
Eemax
SKU:
SPEX2412TS
Rating:
(0)
Q&A:
(0)
Thermostatic Sanitation Electric Tankless Water Heater (2.4kW, 120 V)
Magnifying glass
Hover image to zoom
$362.78 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.2, 2 MAX GPM
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
277v
Product Highlight: Height (Inches)
3", 10.75" Height

Description

–
Note: 3/8" Compression (1/2" OD)

    Features
    • Advance Control Board
    • Active Energy Management with Power Modulating Controls
    • Flexible installation configurations
    • Easy to Use Digital User Interface
    • Field Adjustable Set Point
    • Flow Meter Technology
    • Mounts in any orientation

Specs

–
Amperage:

20

Voltage:

277v

Kilowatts (KW):

2.4

Max Flow (GPM):

0.2

2

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

3"

10.75"

Width:

5-1/4"

Width (Inches):

5"

Length (Inches):

12"

Flow Rate:

0.5-2.0 GPM

Fuel Type:

Electric

Min Flow (GPM):

0.5

Depth (Inches):

2-87/100"

Efficiency:

99%

Water Connection:

1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy