Apply to be a TradeMaster!
Main product image of Thermostatic Multi Lav Electric Tankless Water Heater (Sanitation Temp. up to 180°) (4.1kW, 208 V)
Magnifying glass
Hover image to zoom

Thermostatic Multi Lav Electric Tankless Water Heater (Sanitation Temp. up to 180°) (4.1kW, 208 V)

Brand:
Eemax
SKU:
SPEX4208T-S
Rating:
(0)
Q&A:
(0)
Thermostatic Multi Lav Electric Tankless Water Heater (Sanitation Temp. up to 180°) (4.1kW, 208 V)
Magnifying glass
Hover image to zoom
$362.77 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.2, 2 MAX GPM
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
208V
Product Highlight: Height (Inches)
9", 10.75" Height

Description

–
Note: 3/8" Compression (1/2" OD)

    Features
    • Radiant floor applications
    • Hot or cold water feed
    • Microprocessor temperature control for accurate temperature
    • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
    • Kitchen sink, bar sink in-line booster
    • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
    • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
    • Ideal for hand set showers, pool house, spare bedroom & vacation homes
    • In-line booster for existing tank heater
    • Back up system for solar heating
    • 99% efficient

    Specifications
    • Volts: 208V
    • kW: 4.1kW
    • Amps: 20A
    • Turn on GPM: 0.2
    • Temperature Rise F at 0.35 GPM: 80 Degrees
    • Temperature Rise F at 0.5 GPM: 56 Degrees
    • Temperature Rise F at 1.0 GPM: 28 Degrees
    • Temperature Rise F at 2.0 GPM: 14 Degrees
    • Recommended Wire Size: 14 AWG

Specs

–
Amperage:

20

Voltage:

208V

Kilowatts (KW):

4.1

Max Flow (GPM):

0.2

2

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

9"

10.75"

Width:

5-1/4"

Width (Inches):

5"

Depth (Inches):

3"

2-87/100"

Flow Rate:

0.5-2.0 GPM

Min Flow (GPM):

0.5

Fuel Type:

Electric

Efficiency:

99%

Water Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Haymaker Descaler (1 Gallon)
SKU: 35231
Hercules

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy