Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Cast Brass Sweat x Hose Thread Adapter
Magnifying glass
Hover image to zoom

1/2" x 3/4" Cast Brass Sweat x Hose Thread Adapter

Brand:
Elkhart
SKU:
51064
Rating:
(3)
Q&A:
(2)
1/2" x 3/4" Cast Brass Sweat x Hose Thread Adapter
Magnifying glass
Hover image to zoom
$29.19 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Cast Brass

Description

–
C x Hose Adapter

Specs

–
Size:

1/2" x 3/4"

Material:

Cast Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Selection, Good Prices & Quick Shipping!

Pleased with this product, will continue to use SupplyHouse.com for my plumbing needs!
Charles aka redbelt13
Largo, FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick way to isolate a garden faucet with a C x C valve.

I wanted a slick installation at washing machine hoses and an in-shop hook-up for a pressure washer. This fitting creates a garden hose outlet wherever you've put a C x C valve in a branch line. Also perfect for drain down (low points) and high point (vents) that are to be capped when not in use. And it is convenient for temporary water use at an inserted tee during construction.
Rod
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I used this and three other fittings to rebuild the valve on an old JetBlast Drain Blaster after the original one broke. I made a 3/4 GHT adapter->copper stub->ball valve->copper stub->reducing coupling->hose barb adapter assembly. Far better and easier to control, and the brass barb is superior to the original plastic one.
Paul S
Reading, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this adapter lead free?

Asked by Jason 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: Am I correct that this sweats on to 1/2 inch copper and allows a garden hose to be connected to the thread?

Asked by Bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, that is the correct application for this part.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy