Apply to be a TradeMaster!
Main product image of 3/4" CxM 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
3/4" CxM 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
56826 has been discontinued
Discontinued April 18, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" CxM 90-Degree Elbow (Lead Free)
Brand:
Elkhart
SKU:59309
(2)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Angle
90°
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

Copper Male 90 (Lead Free)

Specs

Angle:

90°

Size:

3/4"

Lead Free:

Yes

Thread Type:

Male

Connection Type:

Sweat

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again!

Worked perfectly in the spot I needed!
Brent
Doylestown, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good hard to find product.

I was not able to find this fitting at any hardware/plumbing supply house. It helped me completethe installation of my whole house filter.
Sahara Fox
92506
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this elbow have a 3/4" sweat and 1" NPT threaded connections?

Asked by Billy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This elbow (part CP74-12-16) has a 3/4" copper sweat connection on one side and 1" male NPT threads on the other.

Was this review helpful to you?