Now compatible with smart home platforms Apple HomeKit, Amazon Alexa and Wink.
The new Sensi Thermostat and App offers remote system access from smartphone, tablet or PC. Sensi App connects Thermostat to home Wi-Fi router - no additional accessories or gateway required.
Sensi Features:
| Amperage: | 1.5 |
|---|---|
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Cell Phone Compatible Wireless Large Display |
| Power Method: | Battery Hardwired |
| Changeover: | Auto |
| Accuracy: | +/- 1°F |
| Terminations: | RC, RH, C, W/E, W2, Y, Y2, O/B, G, L |
| Temperature Range (F): | 45°F - 99°F |
| Wattage: | 0 to 30 |
| Features: | Lighted Display Permanent Memory Humidity Display |
| Color: | White |
| Wireless: | Yes |
| Humidity Control: | Yes |
| Voltage: | 24V |
| Wi-Fi: | Yes |
According to the Sensi Wi-Fi manual it shows a sample schedule with 4 different time periods for temperature set points both on heat and cool. Here is a link to the manual: https://sensi.emerson.com/documents/sensi-wi-fi-thermostat-manual-operation-en-us-4849464.pdf . If you have any further questions about programming time settings, I would recommend reaching out to Emerson directly.
This Sensi Pro would require the use of 24 volts and would not be compatible with a mv system unfortunately.